Overview
Mfr description
59767 5970 SM-5 DIA 1/2 LOC 7/8
Specifications
- ShapeCone
- Cutting Edge TypeSingle Cut
- Head Diameter1/2 in
- Length of Cut7/8 in
- Shank Diameter1/4 in
- Trade NumberSM-5
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data