Overview
Mfr description
59770 5970 SN-2 DIA 3/8 LOC 3/8
Specifications
- ShapeInverted Cone
- Cutting Edge TypeSingle Cut
- Head Diameter3/8 in
- Length of Cut3/8 in
- Shank Diameter1/4 in
- Trade NumberSN-2
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data