Overview
Mfr description
59771 5970 SN-4 DIA 1/2 LOC 1/2
Specifications
- ShapeInverted Cone
- Cutting Edge TypeSingle Cut
- Head Diameter1/2 in
- Length of Cut1/2 in
- Shank Diameter1/4 in
- Trade NumberSN-4
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data