Overview
Mfr description
59777 5970 SINGLE CUT SH6 FLAME
Specifications
- ShapeFlame
- Cutting Edge TypeSingle Cut
- Head Diameter5/8 in
- Length of Cut1-7/16 in
- Shank Diameter1/4 in
- Trade NumberSH-6
- Finish CoatingBright
- Series5970
- Head MaterialCarbide
- Harmonization Code8207.90
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data