Motion
MT2859798
MORSE® Cutting Tools Burr - Double Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut
MI ITEM #03483602
MFR #MT2859798
Your Price$85.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut
MI ITEM #03483602
MFR #MT2859798

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$85.42/each(List $98.24)

Overview

Mfr description
59798 5970 SJ-9 1"DIA 15/16"LOC

Specifications

  • Shape
    60° Cone
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1 in
  • Length of Cut
    15/16 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SJ-9
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text