Motion
MT2859854
MORSE® Cutting Tools Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut
MI ITEM #03483611
MFR #MT2859854
List Price$145.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Single Cut, 1 in Head Diameter, 1/4 in Shank Diameter, 15/16 in Length of Cut
MI ITEM #03483611
MFR #MT2859854

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.03/each for your price

Overview

Mfr description
59854 5970 SD-9 1"DIA 15/16 LOC

Specifications

  • Shape
    Ball
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    1 in
  • Length of Cut
    15/16 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SD-9
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought