Motion
MT2859937
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03483627
MFR #MT2859937
Your Price$24.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/4 in Head Diameter, 1/4 in Shank Diameter, 1/2 in Length of Cut
MI ITEM #03483627
MFR #MT2859937

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$24.56/each(List $34.38)

Overview

Mfr description
59937 5970 SF-1L6 D.C. DIA 1/4"

Specifications

  • Shape
    Tree
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/4 in
  • Length of Cut
    1/2 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SF-1L6
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Shank Length
    6 in
  • Single Or Double End
    Single
  • Shank Material
    High Speed Steel
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought