Motion
MT2859944
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
MI ITEM #03483633
MFR #MT2859944
Your Price$54.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Burr - Double Cut, 1/2 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
MI ITEM #03483633
MFR #MT2859944

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$54.73/each(List $62.93)

Overview

Mfr description
59944 5970 SH-5L6 D.C. DIA 1/2"

Specifications

  • Shape
    Flame
  • Cutting Edge Type
    Double Cut
  • Head Diameter
    1/2 in
  • Length of Cut
    7/8 in
  • Shank Diameter
    1/4 in
  • Trade Number
    SH-5L6
  • Finish Coating
    Bright
  • Series
    5970
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text