Motion
MT3360720
MORSE® Cutting Tools Spiral Point Tap - 2092S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Plug Chamfer, 3 Flutes, NF
Mi Item #03483640
MFR #MT3360720
Price$57.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2092S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Plug Chamfer, 3 Flutes, NF
Mi Item #03483640
MFR #MT3360720

Mfr description
60720 2092S SPPT H4 5/16-24 CRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.63/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.3180 in, 8.08 mm
  • Thread Length  
    0.6875 in
  • Thread Size
    7.94 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    GH4
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    CrN
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Aluminum, Non-Ferrous Materials
  • Number Of Flutes  
    3
  • Series
    2092S
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)