Motion
MT3360789
MORSE® Cutting Tools Spiral Flute Tap - 2093S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, 5/16 – 24 Thread Size
Mi Item #03483647
MFR #MT3360789
Price$94.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, 5/16 – 24 Thread Size
Mi Item #03483647
MFR #MT3360789

Mfr description
60789 2093S SPFL H3 5/16-24 CRN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.91/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Thread Length
    0.4688 in
  • Thread Size
    5/16 – 24

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    CrN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2093S
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)