Motion
MT3360790
MORSE® Cutting Tools Spiral Flute Tap - 2093S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, 5/16 – 24 Thread Size
MI ITEM #03483648
MFR #MT3360790
List Price$85.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, 5/16 – 24 Thread Size
MI ITEM #03483648
MFR #MT3360790

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.40/each for your price

Overview

Mfr description
60790 2093S SPFL H4 5/16-24 CRN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    CrN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.4688 in
  • Overall Length
    2-23/32 in
  • Series
    2093S
  • Thread Direction
    Right Hand
  • Thread Size
    5/16 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text