Motion
MT3360795
MORSE® Cutting Tools Spiral Flute Tap - 2093S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 7/16 – 14 Thread Size
MI ITEM #03483649
MFR #MT3360795
Price$133.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2093S Series, Powder Metallurgy High Speed Steel Material, CrN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, 7/16 – 14 Thread Size
MI ITEM #03483649
MFR #MT3360795

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$133.93/each

Specifications

Dimensions

  • Overall Length
    3-5/32 in
  • Thread Length
    0.5938 in
  • Thread Size
    7/16 – 14

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    CrN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2093S
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3

Overview

Mfr description
60795 2093S SPFL H3 7/16-14 CRN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought