Motion
MT3360900
MORSE® Cutting Tools Spiral Point Tap - 2095MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03483676
MFR #MT3360900
Price$82.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2095MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 2 Flutes, NC
Mi Item #03483676
MFR #MT3360900

Mfr description
60900 2095MC SPPT D3 M3X.5 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.87/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Shank Diameter
    0.1410 in, 3.58 mm
  • Thread Length  
    0.3125 in
  • Thread Size
    M3 x 0.5

Details

  • Chamfer
    Plug
  • Class of Fit
    D3
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Nickel Base Alloys, Nickel, Stainless Steel, Steel Alloys, Steel, Super-Alloys, Titanium Alloys, Titanium
  • Number Of Flutes  
    2
  • Series
    2095MC
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)