Motion
MT3360960
MORSE® Cutting Tools Spiral Flute Tap - 2096C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNF
Mi Item #03483700
MFR #MT3360960
Price$464.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2096C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNF
Mi Item #03483700
MFR #MT3360960

Mfr description
60960 2096C SPFL H3 3/4-16 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.75/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.5900 in, 14.99 mm
  • Thread Length
    0.8125 in
  • Thread Size
    3/4 – 16

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiCN
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Super-Alloys, Titanium
  • Material Grade
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2096C
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)