Motion
MT3360982
MORSE® Cutting Tools Spiral Flute Tap - 2096MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M5 x 0.8 Thread Size
MI ITEM #03483704
MFR #MT3360982
Price$97.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2096MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M5 x 0.8 Thread Size
MI ITEM #03483704
MFR #MT3360982

Mfr description
60982 2096MC SPFL D4 M5X.8 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.85/each

Specifications

Dimensions

  • Overall Length
    2-3/8 in
  • Thread Length
    0.3594 in
  • Thread Size
    M5 x 0.8

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2096MC
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)