Motion
MT3361038
MORSE® Cutting Tools Spiral Point Tap - 2097C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03483724
MFR #MT3361038
Price$481.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2097C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, 4 Flutes, NC
Mi Item #03483724
MFR #MT3361038

Mfr description
61038 2097C SPPT H3 3/4-10 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$481.66/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Shank Diameter
    0.5900 in, 14.99 mm
  • Thread Length  
    1.2188 in
  • Thread Size
    19.05 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    GH3
  • Coolant Delivery
    External
  • Extended Neck
    Yes
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Material Application
    Hard Materials, Stainless Steel, Steel, Super-Alloys, Titanium
  • Number Of Flutes  
    4
  • Series
    2097C
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)