Motion
MT3361117
MORSE® Cutting Tools Spiral Flute Tap - 2098C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 5/8 – 18 Thread Size
MI ITEM #03483749
MFR #MT3361117
Price$349.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2098C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, 5/8 – 18 Thread Size
MI ITEM #03483749
MFR #MT3361117

Mfr description
61117 2098C SPFL H5 5/8-18 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$349.90/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Thread Length
    0.7500 in
  • Thread Size
    5/8 – 18

Details

  • Chamfer
    Semi-Bottoming
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2098C
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)