Motion
MT3361140
MORSE® Cutting Tools Spiral Flute Tap - 2098MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M3 x 0.5 Thread Size
MI ITEM #03483754
MFR #MT3361140
List Price$112.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2098MC Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Semi-Bottoming Chamfer, 2 Flutes, M3 x 0.5 Thread Size
MI ITEM #03483754
MFR #MT3361140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.12/each for your price

Overview

Mfr description
61140 2098MC SPFL D3 M3X.5 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Semi-Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    0.2344 in
  • Overall Length
    1-7/8 in
  • Series
    2098MC
  • Thread Direction
    Right Hand
  • Thread Size
    M3 x 0.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text