Motion
MT4261523
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, M8 x 1.25 Thread Size
MI ITEM #03483769
MFR #MT4261523
List Price$83.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, M8 x 1.25 Thread Size
MI ITEM #03483769
MFR #MT4261523

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.47/each for your price

Overview

Mfr description
61523 2106C HP DIN M8X1.25 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Plug
  • Thread Limit/Fit
    D9
  • Thread Length
  • Overall Length
    90 mm
  • Series
    2106C
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    M8 x 1.25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text