Motion
MT4261524
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, M10 x 1.5 Thread Size
Mi Item #03483770
MFR #MT4261524
Price$95.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Plug Chamfer, M10 x 1.5 Thread Size
Mi Item #03483770
MFR #MT4261524

Mfr description
61524 2106C HP DIN M10X1.5 TICN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.45/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Thread Length  
    0.8661 in
  • Thread Size
    M10 x 1.5

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    TiCN
  • Material
    Powder Metallurgy High Speed Steel
  • Series
    2106C
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)