Motion
61577
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Bottom Chamfer, 1/2 – 13 Thread Size
MI ITEM #03483779
MFR #61577
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Bottom Chamfer, 1/2 – 13 Thread Size
MI ITEM #03483779
MFR #61577

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61577 2106C HP DIN 1/2"-13 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Bottom
  • Thread Limit/Fit
    H8
  • Thread Length
  • Overall Length
    4.331 in
  • Series
    2106C
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text