Motion
MT4261604
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Bottom Chamfer, M10 x 1.5 Thread Size
MI ITEM #03483792
MFR #MT4261604
Your Price$83.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Thread Forming Tap - 2106C Series, Powder Metallurgy High Speed Steel Material, TiCN Finish/Coating, Bottom Chamfer, M10 x 1.5 Thread Size
MI ITEM #03483792
MFR #MT4261604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.00/each(List $95.45)

Overview

Mfr description
61604 2106C HP DIN M10X1.5 TICN

Specifications

  • Material
    Powder Metallurgy High Speed Steel
  • Finish Coating
    TiCN
  • Chamfer
    Bottom
  • Thread Limit/Fit
    D10
  • Thread Length
  • Overall Length
    100 mm
  • Series
    2106C
  • Coolant Delivery
    External
  • Tap Style
    Thread Forming-DIN Length
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Size
    M10 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text