Specifications
Dimensions
- Overall Length110 mm
- Thread Length1.0236 in
- Thread SizeM14 x 2
Details
- ChamferBottom
- Coolant DeliveryExternal
- Finish CoatingTiCN
- MaterialPowder Metallurgy High Speed Steel
- Series2106C
- Tap StyleThread Forming-DIN Length
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitD11
Overview
Mfr description
61606 2106C HP DIN M14X2.0 TICN