Motion
MX1080068
MARXMAN™ Reduced Shank Drill Bit - 7/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #03483805
MFR #MX1080068
Your Price$55.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Reduced Shank Drill Bit - 7/8 in, High Speed Steel Material, Black & Silver Finish, 6 in OAL
MI ITEM #03483805
MFR #MX1080068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$55.89/each(List $64.28)

Overview

Mfr description
80068 424R S&D HSS DRILL RD 7/8

Specifications

  • Drill Bit Size
    7/8 in
  • Flute Length
    3-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Point Angle
    118 °
  • Overall Length
    6 in
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Point Type
    Standard
  • Series
    424R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text