Motion
MX1080145
MARXMAN™ Jobber Length Drill Bit - 330 Series, 1/4 in, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #03483814
MFR #MX1080145
Price$3.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330 Series, 1/4 in, High Speed Steel Material, 2-3/4 in Flute, 118 ° Point Angle, 4 in OAL
MI ITEM #03483814
MFR #MX1080145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.61/each

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Flute Length  
    2-3/4 in
  • Overall Length  
    4 in
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Finish Coating
    Oxide
  • Material
    High Speed Steel
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    330
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Overview

Mfr description
80145 330 HSS 118' JL DRL 1/4-E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought