Motion
80895
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1-27/64 in, 9-1/8 in Flute, 118 ° Point Angle, 14-3/4 in Overall Length
MI ITEM #03483863
MFR #80895
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1-27/64 in, 9-1/8 in Flute, 118 ° Point Angle, 14-3/4 in Overall Length
MI ITEM #03483863
MFR #80895

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80895 302 #4MTS T.S.DRL 1-27/64

Specifications

  • Drill Bit Size
    1-27/64 in
  • Flute Length
    9-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Taper Shank Size
    4MT
  • Point Angle
    118 °
  • Coolant Delivery
    External
  • Overall Length
    14-3/4 in
  • Series
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text