Overview
Mfr description
80903 302 #5MTS T.S.DRL 1-19/32
Specifications
- Drill Bit Size1-19/32 in
- Flute Length9-7/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack Oxide
- Taper Shank Size5MT
- Point Angle118 °
- Coolant DeliveryExternal
- Overall Length16-7/8 in
- Series302
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data