Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Shank Drill Bit - 302 Series, High Speed Steel Material, 1-15/16 in, 10-3/8 in Flute, 118 ° Point Angle, 17-3/8 in Overall Length
MI ITEM #03483877
MFR #80914

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80914 302 #5MTS T.S.DRL 1-15/16

Specifications

  • Drill Bit Size
    1-15/16 in
  • Flute Length
    10-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Taper Shank Size
    5MT
  • Point Angle
    118 °
  • Coolant Delivery
    External
  • Overall Length
    17-3/8 in
  • Series
    302

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text