Motion
80962
MARXMAN™ Screw Machine Length Drill Bit - 1/4-E in, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #03483880
MFR #80962
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 1/4-E in, High Speed Steel Material, 1-3/8 in Flute, 118 ° Point Angle, 2-1/2 in Overall Length
MI ITEM #03483880
MFR #80962

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80962 435 118'PT HS SCW MAC 1/4

Specifications

  • Drill Bit Size
    1/4-E in
  • Flute Length
    1-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2-1/2 in
  • Coolant Delivery
    External
  • Series
    435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text