Motion
MT7781002
MT7781002
MI ITEM #03483884
MFR #MT7781002
Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781002
MI ITEM #03483884
MFR #MT7781002

Mfr description
81002 417 9/16 X 1 COB "BOGDAN"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.80/each

Specifications

Dimensions

  • Cutter Diameter
    9/16 in
  • Overall Length
    2-1/2 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Series
    417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)