Motion
MT7781029
MT7781029
MI ITEM #03483886
MFR #MT7781029
Your Price$70.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781029
MI ITEM #03483886
MFR #MT7781029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.09/each(List $80.60)

Overview

Mfr description
81029 417 9/16 X 2 COB "BOGDAN"

Specifications

  • Cutter Diameter
    9/16 in
  • Cutting Depth
    2 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon Flat
  • Number Of Flats
    2 Flats
  • Material Grade
    M35
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral
  • Series
    417
  • Pilot Pin Compatibility
    81055

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text