Motion
81299
MARXMAN™ Taper Length Drill Bit - 314 Series, High Speed Steel Material, 7/8 in Drill Bit Size, 6-1/8 in Flute Length, 10 in Overall Length
MI ITEM #03483896
MFR #81299
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Length Drill Bit - 314 Series, High Speed Steel Material, 7/8 in Drill Bit Size, 6-1/8 in Flute Length, 10 in Overall Length
MI ITEM #03483896
MFR #81299

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81299 314 118'PT TL HSS DRL 7/8

Specifications

  • Drill Bit Size
    7/8 in
  • Flute Length
    6-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    10 in
  • Coolant Delivery
    External
  • Series
    314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text