Motion
MX1081375
Jobber Length Drill Bit Set - High Speed Steel Material, 115 Pieces
MI ITEM #03483902
MFR #MX1081375
List Price$627.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit Set - High Speed Steel Material, 115 Pieces
MI ITEM #03483902
MFR #MX1081375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$627.75/each for your price

Overview

Mfr description
81375 330 118'PT GEN JL DRL SET
  • Straight shank 118° point general-purpose bit
  • For drilling wide variety of materials
  • Black oxide increases wear resistance, reduces galling and chip welding, improves chip flow and increases lubricant retention
  • Titanium Nitride (TiN) is an excellent coating for machining a wide variety of materials at greatly increased speeds and feeds
  • Increases tool surface hardness, lubricity, and heat resistance and resists chip welding
  • Manufacturer: Morse Cutting Tools

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    115
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text