Motion
MX1081399
MARXMAN™ Manintenance Tools Jobber Length Drill Bit Set - 330C Series, Cobalt Material, 1/32 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 15 Pieces
Mi Item #03483913
MFR #MX1081399
Price$245.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Jobber Length Drill Bit Set - 330C Series, Cobalt Material, 1/32 in Smallest Drill Bit Size, 1/2 in Largest Drill Bit Size, 135 ° Point Angle, 15 Pieces
Mi Item #03483913
MFR #MX1081399

Mfr description
81399 330C 135'SP CO HD JL SETS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.97/each

Specifications

Dimensions

  • Drill Bit Size
    5/32, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in
  • Flute Length
    1-1/4 in, 1-5/8 in, 2 in, 2-1/2 in, 2-15/16 in, 2-3/4 in, 2-5/16 in, 3-3/16 in, 3-7/16 in, 3-7/8 in, 4-1/16 in, 4-1/2 in, 4-5/16 in, 7/8 in
  • Increments
    1/32 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    1-7/8 in, 2-1/4 in, 2-3/4 in, 3-1/2 in, 3-1/8 in, 3-3/4 in, 4 in, 4-1/2 in, 4-1/4 in, 4-3/4 in, 5 in, 5-1/4 in, 6 in
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in
  • Smallest Drill Bit Size
    1/32 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Straw
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    2
  • Number Of Pieces
    15
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    330C
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)