Motion
81531
MARXMAN™ Double End Drill Bit - 1/8 in HSS, 1-3/4 in Flute, 135° Point, 3-1/2 in OAL
MI ITEM #03483925
MFR #81531
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Double End Drill Bit - 1/8 in HSS, 1-3/4 in Flute, 135° Point, 3-1/2 in OAL
MI ITEM #03483925
MFR #81531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81531 400 DOUBLE END HS DRL 1/8

Specifications

  • Drill Bit Size
    1/8 in
  • Flute Length
    1-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    135 °
  • Overall Length
    3-1/2 in
  • Coolant Delivery
    External
  • Series
    400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text