Overview
Mfr description
81604 655 ST/FL CHCK RMR HS 1/8
Specifications
- Reamer Diameter0.1250 in
- Reamer TypeChucking
- MaterialHigh Speed Steel
- Finish CoatingBright
- Flute Length7/8 in
- Number Of Flutes6
- Overall Length3-1/2 in
- Shank Diameter.1190 in
- Coolant DeliveryExternal
- Cutting DirectionRight Hand
- Series655
- Reamer Diameter Decimal Equivalent0.1250 in
- Straight Or Spiral FluteStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data