Motion
81646
MarxMan™ Chucking Reamer - 1.1250 in, HSS, 2-7/8 in Straight Flute, Bright Finish, List No. 655
MI ITEM #03483930
MFR #81646
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Chucking Reamer - 1.1250 in, HSS, 2-7/8 in Straight Flute, Bright Finish, List No. 655
MI ITEM #03483930
MFR #81646

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81646 655 ST/FL CHUCK RMR 1-1/8

Specifications

  • Reamer Diameter
    1.1250 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    2-7/8 in
  • Number Of Flutes
    8
  • Overall Length
    11 in
  • Shank Diameter
    .8740 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    655
  • Reamer Diameter Decimal Equivalent
    1.1250 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text