Specifications
Dimensions
- Flute Length3-5/8 in
- Overall Length5-1/4 in
- Reamer Diameter3/8 in
Details
- Cutting DirectionRight Hand
- Finish CoatingBlack & Silver
- MaterialHigh Speed Steel
- Reamer TypeConstruction
- Series650R
- Spiral DirectionLeft Hand Spiral