Specifications
Dimensions
- Flute Length5-5/8 in
- Overall Length7-1/4 in
- Reamer Diameter7/8 in
Details
- Cutting DirectionRight Hand
- Finish CoatingBlack & Silver
- MaterialHigh Speed Steel
- Reamer TypeConstruction
- Series650R
- Spiral DirectionLeft Hand Spiral
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)