Motion
MX1081801
MX1081801
MI ITEM #03483939
MFR #MX1081801
List Price$122.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1081801
MI ITEM #03483939
MFR #MX1081801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$122.29/each for your price

Overview

Mfr description
81801 650 CONSTRUCTION RMR 7/16

Specifications

  • Reamer Type
    Construction
  • Reamer Diameter
    7/16 in
  • Flute Length
    3-5/8 in
  • Overall Length
    5-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black & Silver
  • Cutting Direction
    Right Hand
  • Series
    650
  • Spiral Direction
    Left Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought