Motion
MX1082144
MARXMAN™ Manintenance Tools Mechanic Drill Bit Set - High Speed Steel Material, 1/64 in Increments, 1/16 in Smallest, 1/2 in Largest
MI ITEM #03483946
MFR #MX1082144
Price$217.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Mechanic Drill Bit Set - High Speed Steel Material, 1/64 in Increments, 1/16 in Smallest, 1/2 in Largest
MI ITEM #03483946
MFR #MX1082144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.46/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Flute Length
    1 in, 1-1/4 in, 1-11/16 in, 1-13/16 in, 1-15/16 in, 1-5/16 in, 1-7/16 in, 1-7/8 in, 1-9/16 in, 2 in, 2-1/16 in, 2-1/2 in, 2-1/4 in, 2-1/8 in, 2-11/16 in, 2-13/16 in, 2-15/16 in, 2-3/4 in, 2-3/8 in, 2-5/8 in, 2-7/8 in, 2-9/16 in, 3 in, 3-1/4 in, 3-1/8 in, 3-3/8 in, 7/8 in
  • Increments
    1/64 in
  • Largest Drill Bit Size
    1/2 in
  • Overall Length
    3-1/8, 1-7/8 in, 2 in, 2-1/2 in, 2-1/4 in, 2-3/4 in, 2-3/8 in, 2-5/8 in, 2-7/8 in, 3 in, 3-1/2 in, 3-1/4 in, 3-1/8 in, 3-3/4 in, 3-3/8 in, 3-5/8 in, 3-7/8 in, 4 in, 4-1/16 in, 4-1/2 in, 4-1/4 in, 4-1/8 in, 4-3/16 in, 4-3/4 in, 4-3/8 in, 4-5/16 in, 4-5/8 in, 4-7/16 in, 4-7/8 in, 5 in
  • Shank Diameter
    1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
  • Smallest Drill Bit Size
    1/16 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Gold & Black Oxide
  • Material
    High Speed Steel
  • Material Grade
    M7
  • Number Of Flats
    3
  • Number Of Flutes
    2
  • Number Of Pieces
    29
  • Parabolic Flutes
    No
  • Point Angle
    135 °
  • Point Type
    Split Point
  • Series
    383
  • Shank Type
    3 Flat
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut

Overview

Mfr description
82144 383 MECH LENGTH SET 29PCS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought