Motion
MX1082365
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 3/8 in - 24 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03483950
MFR #MX1082365
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 3/8 in - 24 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03483950
MFR #MX1082365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.53/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Table Length
    2.9375 in | 74.61 mm
  • Tap Size Compatibility
    3/8 in - 24
  • Tapping Depth
    1.2500 in | 19.05 mm
  • Thread Length  
    1-1/4 in
  • Thread Size
    3/8 in - 24

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NF

Overview

Mfr description
82365 110 TAPER HAND TAP 3/8-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought