Motion
MX1082369
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1/2 in - 20 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03483952
MFR #MX1082369
Price$28.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 1/2 in - 20 Thread Size, 4 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03483952
MFR #MX1082369

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.97/each

Specifications

Dimensions

  • Overall Length
    3-3/8 in
  • Table Length
    3.3750 in | 85.73 mm
  • Tap Size Compatibility
    1/2 in - 20
  • Tapping Depth
    1.6563 in | 42.07 mm
  • Thread Length  
    1-21/32 in
  • Thread Size
    1/2 in - 20

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NF

Overview

Mfr description
82369 110 TAPER HAND TAP 1/2-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought