Motion
MX1082372
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 5/8 in - 11 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03483953
MFR #MX1082372
Price$45.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 5/8 in - 11 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #03483953
MFR #MX1082372

Mfr description
82372 110 TAPER HAND TAP 5/8-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.99/each

Specifications

Dimensions

  • Overall Length
    3-13/16 in
  • Tap Size Compatibility
    5/8 in - 11
  • Tapping Depth
    1.8125 in | 46.04 mm
  • Thread Length  
    1-13/16 in
  • Thread Size
    5/8 in - 11

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)