Overview
Mfr description
82373 110 TAPER HAND TAP 5/8-18
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/8 – 18
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-13/16 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data