Overview
Mfr description
82375 110 TAPER HAND TAP 3/4-16
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/4 – 16
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-1/4 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data