Overview
Mfr description
82377 110 TAPER HAND TAP 7/8-14
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/8 – 14
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-11/16 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data