Motion
MX1082416
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 3/4 in - 10 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03483977
MFR #MX1082416
Price$64.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, 3/4 in - 10 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #03483977
MFR #MX1082416

Mfr description
82416 110 BOTT HAND TAPS 3/4-10
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.83/each

Specifications

Dimensions

  • Overall Length
    4-1/4 in
  • Table Length
    4.2500 in | 107.95 mm
  • Tap Size Compatibility
    3/4 in - 10
  • Tapping Depth
    2.0000 in | 50.80 mm
  • Thread Length  
    2.0000 in
  • Thread Size
    3/4 in - 10

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    110
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)