Overview
Mfr description
82426 110 HAND TAP SETS 5/16-24
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH3
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length1-1/8 in
- Coolant DeliveryExternal
- Series110
- Thread Size5/16 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data