Motion
MX1082433
MX1082433
MI ITEM #03483984
MFR #MX1082433
Price$136.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MX1082433
MI ITEM #03483984
MFR #MX1082433

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$136.27/each

Specifications

Dimensions

  • Thread Length
    1-21/32 in
  • Thread Size
    9/16 – 12

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    110
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC

Overview

Mfr description
82433 110 HAND TAP SETS 9/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought